28 Watt T8 Twice the Life Lamp

Item #: 669166

Cat #: F32T8/ADV830/2XL/ALTO-II-28W-30PK

UPC: 046677434014

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 85, Color Temp: 3000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43401-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 85, Color Temp: 3000K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43401-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 28W Twice the Life Lamps featuring ALTO II Technology offer energy savings with extra long life that extends the relamping cycle.
Also known as: 046677434014, F32T8/ADV830/2XL/ALTO-II-28W-30PK

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2650
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Lumens: 2650
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)