16 AWG TFN, White, 500'

Item #: 66915

Cat #: TFN16SOLWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 500' Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN16SOLWHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Color: White
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)