SQD XB6DE5B5B PUSHBUTTON 240VAC

Item #: 669117

Cat #: XB6DE5B5B

UPC: 785901357605

Sign In or Register to view pricing and more.
Documents & Guides
SQD XB6DE5B5B PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS

Overview

SQD XB6DE5B5B PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS
Also known as: 785901357605, XB6DE5B5B

Specifications

Size: 16 mm
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Type: Steady
Standards: California Proposition 65
Size: 16 mm
Type: Steady
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)