Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 47.240 x 35.430 x 11.810", Aluminum

Item #: 669074

Cat #: ECL1209030CH

UPC: 783510380397

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 47.240 x 35.430 x 11.810 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 47.240 x 35.430 x 11.810 Inch, Aluminum With Gray Powder Coat Finish
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510380397, ECL1209030CH

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Width: 35.43 in
Depth: 11.81 in
Height: 47.24 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Finish: Powder Coated, Painted
Width: 35.43 in
Height: 47.24 in
Color: Gray
Material: Aluminum
Knockouts: No
Depth: 11.81 in

Customer Reviews

No reviews for this product
(0)