This product has been discontinued.
1
more

FASTBACK™ Spring Assisted Serrated Knife
Item #: 669064
Cat #: 48-22-1995
UPC: 045242296859
Documents & Guides
Spring-Assisted Pocket Knife, 8-1/4", Material: Black Oxide-Coated Stainless Steel
Sign In or Register to view pricing and more.
Overview
Spring-Assisted Pocket Knife, 8-1/4", Material: Black Oxide-Coated Stainless Steel
The FASTBACK™ Spring-Assisted Knife features a 1-handed assisted open. Maximize productivity on the jobsite with the folding knife that easily activates with the help of a durable spring. The knife features a Black oxide-coated stainless steel blade for ultimate durability and sharpness. The serrated edge is ideal for tearing through material, while the piercing tip makes plunge Dimpler. The knife's slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric.
Also known as: 045242296859, 48-22-1995
Specifications
Type: | Pocket Knife, Knife |
Length: | 8 1/4 in |
Type: | Pocket Knife, Knife |
Length: | 8 1/4 in |
Customer Reviews
No reviews for this product
(0)