Breaker, QO, 30A, 2P, 120/240VAC, 10kA, 30mA Ground Fault B, Plug In Mount

Item #: 66901

Cat #: QO230EPD

UPC: 785901120759

Breaker, Miniature, QO, 30 Amp, 2-Pole, 120/240 Volt AC, 10kA, 30 mA Ground Fault B, Equipment Protection, Plug In Mount
Sign In or Register to view pricing and more.

Overview

Breaker, Miniature, QO, 30 Amp, 2-Pole, 120/240 Volt AC, 10kA, 30 mA Ground Fault B, Equipment Protection, Plug In Mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 30A at 120/240VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901120759, QO230EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)