A500T2E-1 PT FUSE 5000V 2E

Item #: 668970

Cat #: A500T2E-1

UPC: 782001800543

Documents & Guides
PT FUSE 5000V 2E
Sign In or Register to view pricing and more.

No associated products found.

Overview

PT FUSE 5000V 2E
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 5000 Volts 2 amps.
Also known as: 782001800543, A500T2E-1

Specifications

Type: E-Rated, Fuse
Amps: 2
Mounting: Bolt On
Type: E-Rated, Fuse
Mounting: Bolt On
Amps: 2

Customer Reviews

No reviews for this product
(0)