![Hex Head Cap Screw, 1/4 x 1-1/2", Grade 5, Zinc Plated Steel Hex Head Cap Screw, 1/4 x 1-1/2", Grade 5, Zinc Plated Steel](https://rexel-cdn.com/products/product.jpg?i=63C7B1C7-8F7E-4A64-B2BE-CF94F4C0BB38&f=420)
Hex Head Cap Screw, 1/4 x 1-1/2", Grade 5, Zinc Plated Steel
Item #: 668929
Cat #: 5MB14112
UPC: 781002180043
Sign In or Register to view pricing and more.
Hex Head Cap Screw, 1/4 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Overview
Hex Head Cap Screw, 1/4 x 1-1/2 Inch, Grade 5, Zinc Plated Steel
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180043, 5MB14112
Specifications
Drive: | Hex |
Length: | 1 1/2 in |
Diameter: | 1/4 in |
Screw Head: | Hex |
Material: | Steel |
Size: | 1/4-20 |
Finish: | Zinc Plated |
Drive: | Hex |
Diameter: | 1/4 in |
Material: | Steel |
Finish: | Zinc Plated |
Length: | 1 1/2 in |
Screw Head: | Hex |
Size: | 1/4-20 |
Customer Reviews
No reviews for this product
(0)