Type 1 Wireway Connector, 8" x 8", Steel, Galvanized

Item #: 6689

Cat #: F88GUCGV

UPC: 783510888404

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Connector, Type 1, Lay-In, Steel, Galvanized, 8 Inch x 8 Inch

Overview

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, 8 Inch x 8 Inch
Galvanized U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Also known as: 783510888404, F88GUCGV

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)