This product may not be available in all locations.
Motor controller, TeSys T, Motor Management, Profibus DP
Item #: 668847
Cat #: LTMR27PBD
UPC: 785901502241
Sign In or Register to view pricing and more.
Documents & Guides
Motor controller, TeSys T, Motor Management, Profibus DP, 6 logic inputs, 3 relay logic outputs, 1.35 to 27A, 24VDC *** Discontinued ***
Overview
Motor controller, TeSys T, Motor Management, Profibus DP, 6 logic inputs, 3 relay logic outputs, 1.35 to 27A, 24VDC *** Discontinued ***
TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly into your automation system through five major communication protocols. TeSys T predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. This controller is the central component in the motor management system. The module manages the basic functions of the motor management system. It manages the measurement of 3 phase current via integral current transformers from 0.4 to 100 A or up to 810 A by external current transformers. It also measures ground current with internal or external ground sensors, motor temperature and the inputs and outputs for the various motor control modes, detected fault management and other functions. Profibus DP protocol is used by this controller. This module has 6 discrete logic inputs, 3 relay logic outputs and a relay output for detected fault signaling overload relay. The current range of this controller is 1.35 to 27 amperes. 24 VDC is used to power this controller. Controller is 2.40 inches tall, 3.58 inches wide and 4.82 inches deep. Controller weighs 1.17 lbs. Controller has the following certifications: UL, CSA NOM, ATEX, BV, EAC, RINA, LROS, DNV, ABS, GL, KERI, RMRoS, C-Tick and CCC.
Also known as: 785901502241, LTMR27PBD
Specifications
Customer Reviews
No reviews for this product
(0)