Economy Fiber Pigtail, 50/125 µm, Multimode OM3, SC, 3 meters
Item #: 668798
Cat #: 5LPSC-M03
UPC: 078477299531
Economy Fiber Pigtail, 50/125 µm, Multimode OM3, SC, 3 meters
Sign In or Register to view pricing and more.
No associated products found.
Overview
Economy Fiber Pigtail, 50/125 µm, Multimode OM3, SC, 3 meters
Leviton single-mode and multimode Economy Series Pigtails are designed to support both fusion and mechanical splicing for fiber cabling systems. The pigtails are available separately or in kits for ease of installation and ordering.
Also known as: 078477299531, 5LPSC-M03
Specifications
Color: | Beige |
Length: | 3 in |
Type: | Multimode |
Connector Type: | SC |
Color: | Beige |
Type: | Multimode |
Length: | 3 in |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)