This product has been discontinued.

110 CFM Fan/Light, LED, Energy Efficient
Item #: 668632
Cat #: SIG110LED
UPC: 885917000929
Documents & Guides
BreezSignature Ceiling Fan with Light, CFM: 110, Sones: 0.5, Duct Size: 4 Inch, 13 Watt Max Bulb (LED), Color: White
Sign In or Register to view pricing and more.
No associated products found.
Overview
BreezSignature Ceiling Fan with Light, CFM: 110, Sones: 0.5, Duct Size: 4 Inch, 13 Watt Max Bulb (LED), Color: White
Also known as: 885917000929, SIG110LED
Specifications
Color: | White |
CFM: | 110 |
Light Technology: | LED |
Sones: | 0.500 |
Color: | White |
Light Technology: | LED |
CFM: | 110 |
Sones: | 0.500 |
Customer Reviews
No reviews for this product
(0)