MTR/BKR ENCLOSURE, UG FL 200A 4 PT

Item #: 668623

Cat #: U2M2R-F

UPC: 782051570700

Sign In or Register to view pricing and more.
Documents & Guides
MTR/BKR ENCLOSURE, UG FL 200A 4 PT

Overview

MTR/BKR ENCLOSURE, UG FL 200A 4 PT
Also known as: 782051570700, U2M2R-F

Specifications

Amps: 200
Mounting: Flush
Poles: 2
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 120/240
Sockets: 1
Mounting: Flush
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)