This product may not be available in all locations.
Relay, Replacement, 700-HL Terminal Block, 110/125V, 220/240V AC/DC
Item #:
66862
Cat #:
700-TBR60
UPC:
611320517316
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Replacement, for 700-HL Terminal Blocks, 110/125, 220/240 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20
Overview
Relay, Replacement, for 700-HL Terminal Blocks, 110/125, 220/240 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology.
Also known as: 611320517316, 700-TBR60
Specifications
Volts DC Control: | 48, 110/125, 220/240 |
Poles: | 1 |
Mounting: | Plug |
Volts AC Control: | 110/125, 220/240 |
Volts DC Control: | 48, 110/125, 220/240 |
Mounting: | Plug |
Poles: | 1 |
Volts AC Control: | 110/125, 220/240 |
Customer Reviews
4 Overall
(1)
4/5
Justin - , on 05/14/2021
Compact, functional reliable
Allen Bradley always makes their competitors look bad. Reliable chip lightweight and durable, better great tolerance than I expected.