Eaton 9E UPS

Item #: 668593

Cat #: 9EB04GG05001003

UPC: 743172050151

Sign In or Register to view pricing and more.
Documents & Guides
40 kVA (32 kW); 208V In/Out With Internal Runtime: 12 mins., Internal + External Runtime: 128 mins., 73.6" x 23.6" x 31.5", Color: Black

Overview

40 kVA (32 kW); 208V In/Out With Internal Runtime: 12 mins., Internal + External Runtime: 128 mins., 73.6" x 23.6" x 31.5", Color: Black
The Eaton 93E UPS is designed to help IT managers address their biggest data center challenges: energy costs, remote management & space. Up to 35 percent smaller & 7 percent more effective than competitive units, the 93E provides an all-in-one, energy-efficient solution in the body of a compact UPS
Also known as: 743172050151, 9EB04GG05001003

Specifications

Volts AC: 208
Volt Amps: 40kVA
Volts AC: 208
Volt Amps: 40kVA

Customer Reviews

No reviews for this product
(0)