Type USE, 6 AWG, Stranded, Green, 2500'

Item #: 668536

Cat #: USE6STRGRN2500RL

UPC: 980100276973

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 6 AWG, Stranded, Green, 2500'

Overview

Type USE, 6 AWG, Stranded, Green, 2500'
Also known as: 980100276973, USE6STRGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 6
Color: Green
Material: Copper
Gauge: 6
Length: 2500 ft
Conductors: 1

Customer Reviews

No reviews for this product
(0)