Canvas Glove Bag

Item #: 668475

Cat #: GPB116-ES

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Canvas Glove Bag for 16" Glove, Dimensions: 9" x 18"

Overview

Canvas Glove Bag for 16" Glove, Dimensions: 9" x 18"
Also known as: GPB116-ES

Specifications

Material: Canvas
Type: Glove Bag
Material: Canvas
Type: Glove Bag

Customer Reviews

No reviews for this product
(0)