Breaker, Molded Case, 50A, 3P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 668392

Cat #: 140G-G6C3-C50

UPC: 885630446196

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C50 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446196, 140G-G6C3-C50

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 50
Volts AC Range: 600Y/347
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 50
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)