Electronic Ballast, Metal Halide, 39W, 120-277V

Item #: 668371

Cat #: 188629.02

UPC: 014364873187

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Metal Halide, Lamp Wattage: 39, 120-277 Volt, ANSI Code: M130/C130

Overview

Electronic Ballast, Metal Halide, Lamp Wattage: 39, 120-277 Volt, ANSI Code: M130/C130
Also known as: 014364873187, 188629.02

Specifications

ANSI Code: M130, C130
Wattage: 39
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M130, C130
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 39
Light Technology: HID

Customer Reviews

No reviews for this product
(0)