6 Fiber In/Out Armored Cable, Plenum, 50 UM, Multimode, Aqua

Item #: 668297
Cat #: 61578-6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Armored, Multimode, 6 Strand, 50 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Aqua , Standard: OM3

Overview

Fiber Optic Cable, Armored, Multimode, 6 Strand, 50 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Aqua , Standard: OM3
Indoor/Outdoor Tight Buffered has a UV resistant jacket and is REACH and RoHS 2 compliant. All multimode and singlemode cables (except OM1) utilize bend-insensitive optical fibers. Dry, super absorbent polymers (SAPs) eliminate water migration in cable interstices and has a 900um buffered design recommended for easy termination. Indoor/Outdoor Tight Buffered (Plenum) has color coded fibers for easy identification and for cables with more than 24 fibers; fibers are segregated into 12-fiber sub-units. Cables with fiber counts from 2 to 144 are available. Suitable for lashed aerial, duct, underground conduit and indoor plenum environments. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA.  
Also known as: 61578-6

Specifications

Color: Aqua
Material: Fiber
Length: Cut to Length
Jacket: Plenum
Conductors: 6 Fiber
Type: 50 µm
Color: Aqua
Length: Cut to Length
Conductors: 6 Fiber
Material: Fiber
Jacket: Plenum
Type: 50 µm

Customer Reviews

No reviews for this product
(0)