800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Po

Item #: 66825

Cat #: 800H-FRXTQ24RA5

UPC: 662073681779

Sign In or Register to view pricing and more.
Documents & Guides
800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Pos, 24 V, Std Mushroom, Red

Overview

800H Push-Pull Device, Twist Release, Full Volt, Incandescent, 2 Pos, 24 V, Std Mushroom, Red
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQ24RA5 from Rockwell Automation® is a red, 24 V AC/DC, two-position, 30 mm push-pull device. It is a maintained push-pull / twist push button standard mushroom head. It is full voltage type and has an incandescent lamp. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073681779, 800H-FRXTQ24RA5

Specifications

Type: Cover, GFCI, Duplex, Decora, 4" Square
Mounting: Device
Depth: 1/2 in
Type: Cover, GFCI, Duplex, Decora, 4" Square
Depth: 1/2 in
Mounting: Device

Customer Reviews

No reviews for this product
(0)