9-Light Chandelier, 60W, A19, 120V, Blacksmith Finish

Item #: 668232

Cat #: 31162-839

UPC: 785652171598

Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Nine Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652171598, 31162-839

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Type: 9-Light, Chandelier
Diameter: 26 in
Wattage: 60
Material: Steel
Base: Medium Screw (E26)
Color: Black
Diameter: 26 in
Material: Steel
Volts AC: 120
Type: 9-Light, Chandelier
Wattage: 60

Customer Reviews

No reviews for this product
(0)