Weatherproof Cover, 4.25" Diameter, (3) 1/2" Outlets, Polycarbonate, White

Item #: 668172

Cat #: PLV330WH

UPC: 092326130080

Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: White.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: White.
Durable high impact polycarbonate constructionIncludes gasket and mounting hardwareMulti-lingual instructions in each package
Also known as: 092326130080, PLV330WH

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: White
Diameter: 4 in
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Polycarbonate
Color: White
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Diameter: 4 in
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)