Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, White

Item #: 668169

Cat #: PRB57550WH

UPC: 092326130356

Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: White

Overview

4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: White
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130356, PRB57550WH, Round bell box

Specifications

Mounting: Vertical, Horizontal
Material: Plastic
Color: White
Depth: 1 1/8 in
Diameter: 4 in
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Color: White
Diameter: 4 in
Number of Threaded Outlets: 5
Material: Plastic
Depth: 1 1/8 in
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)