Selector Switch, 2 Position, Maintained, Plastic, 22.5mm

Item #: 66811

Cat #: 800G-SM2

UPC: 611320535648

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, Maintained, Plastic, 22.5 mm

Overview

Selector Switch, 2 Position, Black Knob, Maintained, Plastic, 22.5 mm
Also known as: 611320535648, 800G-SM2

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X
Type: 2 Position, Selector Switch
Material: Plastic
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)