This product may not be available in all locations.
1
more

LIMIT SWITCH 600V 10AMP C +OPTIONS
Item #: 66804
Cat #: 9007C62B2
UPC: 78590150065
Documents & Guides
LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,2(NC-NO),600V,9007,limit switch,plug-in,rotary head,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NEMA A600/R300,UL Listed - CSA Certified - CE Marked,rotary,standard environment
Sign In or Register to view pricing and more.
Overview
LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,2(NC-NO),600V,9007,limit switch,plug-in,rotary head,9007C,heavy duty,rotary head,Lever Arm (ordered separately) CW and CCW,NEMA A600/R300,UL Listed - CSA Certified - CE Marked,rotary,standard environment
limit switch, 9007C, compact body, rotary lever arm, standard pretravel, spring return, 2 NO and 2 NC, NEMA 4 and 13
Also known as: 78590150065, 9007C62B2
Specifications
Type: | Side Rotary, Limit Switch |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Standards: | California Proposition 65 |
Amps: | 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)