High efficacy, 100W, 9500L, 2100K
Item #: 667937
Cat #: C100S54/M
UPC: 765364755064
Sign In or Register to view pricing and more.
Documents & Guides
High efficacy, 100 Watt, 9500 Lumens, 2100K,
Overview
High efficacy, 100 Watt, 9500 Lumens, 2100K,
Also known as: 765364755064, C100S54/M
Specifications
Base: | Medium Screw (E26) |
Lumens: | 9500 |
Wattage: | 100 |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Lumens: | 9500 |
Customer Reviews
No reviews for this product
(0)