This product may not be available in all locations.
2
more
Breaker, QO Type, 35A, 2P, 120/240VAC, 10kAIC, Stab On
Item #: 66779
Cat #: QO235
UPC: 78590101242
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 35 Amp, 120/240 VAC, 10 kAIC.
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 35 Amp, 120/240 VAC, 10 kAIC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 78590101242, QO235
Specifications
Amps: | 35 |
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)