This product has been discontinued.

Battery, 6V, PC915, Alkaline, Lantern
Item #: 66778
Cat #: PC915
UPC: 041333095400
Documents & Guides
Battery, 6V, Type:PC915, Alkaline, Lantern, 13000 mAh, Size (mm) 109.6 x 67.7 x 67.7
Sign In or Register to view pricing and more.
Overview
Battery, 6V, Type:PC915, Alkaline, Lantern, 13000 mAh, Size (mm) 109.6 x 67.7 x 67.7
Also known as: 041333095400, PC915
Specifications
Volts DC: | 6 |
Type: | Lantern, Alkaline |
Volts DC: | 6 |
Type: | Lantern, Alkaline |
Customer Reviews
No reviews for this product
(0)