Chassis, Mounting, 4 Slots, 20" x 20" x 8", Conformal Coated

Item #: 667773

Cat #: 1756-A4K

UPC: 885630569512

Chassis, Mounting, ControlLogix, 4 Slots, 20 Inch x 20 Inch x 8 Inch, Conformal Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Chassis, Mounting, ControlLogix, 4 Slots, 20 Inch x 20 Inch x 8 Inch, Conformal Coated
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-A4K from Rockwell Automation® is a ControlLogix four-slot chassis and is conformal coated. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 885630569512, 1756-A4K

Specifications

Type: Mounting Chassis
Mounting: Rack
Height: 20 in
Family / Style: ControlLogix
Depth: 8 in
Width: 20 in
Standards: Build America Buy America Compliant
Type: Mounting Chassis
Height: 20 in
Depth: 8 in
Standards: Build America Buy America Compliant
Mounting: Rack
Family / Style: ControlLogix
Width: 20 in

Customer Reviews

No reviews for this product
(0)