DAI LTD3C4M2PDRWOB DIV 2, GEN II

Item #: 667754

Cat #: LTD3C4M2PDRWOB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI LTD3C4M2PDRWOB DIV 2, GEN II, WITHOUT BRACKET, SHIP WITH MAIN FASTENER AND SPLIT WASHER

Overview

DAI LTD3C4M2PDRWOB DIV 2, GEN II, WITHOUT BRACKET, SHIP WITH MAIN FASTENER AND SPLIT WASHER
Also known as: LTD3C4M2PDRWOB

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7000
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)