Relay, Heavy Duty, Safety Control, 10A, 115/120VAC, 4P, Open Type

Item #: 66762

Cat #: 700S-P310A1

UPC: 611320604016

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Heavy Duty, Safety Control 10 Amp, 115/120 Volt AC Coil, 4-Pole, 3 Normally Open, 1 Normally Closed, Open Type, Panel Mount, Relay Rail Mount

Overview

Relay, Heavy Duty, Safety Control 10 Amp, 115/120 Volt AC Coil, 4-Pole, 3 Normally Open, 1 Normally Closed, Open Type, Panel Mount, Relay Rail Mount
With double-break contacts, easy identification, and anti-tamper features, Allen-Bradley® Bulletin 700S safety control relays meet the latest modern safety standards. And these relays feature mechanically linked contacts. Catalog item 700S-P310A1 from Rockwell Automation® is a NEMA 600 V safety relay AC coil (3 NO / 1 NC, 120 V 60 Hz, open type rail mounting, safety control relay).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320604016, 700S-P310A1

Specifications

Customer Reviews

No reviews for this product
(0)