1" Rigid Steel 45° Sweep Elbow, 36" Radius

Item #: 667558

Cat #: GRC1004536R

UPC: 980020003017

Sign In or Register to view pricing and more.
1 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius

Overview

1 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius
Also known as: 980020003017, GRC1004536R

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Sweep Radius: 36 in
Diameter: 1 in
Angle: 45°
Material: Steel
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)