This product may not be available in all locations.
2
more
Breaker, QO Type, 35A, 3P, 120/240VAC, 10kAIC, Stab On
Item #: 66754
Cat #: QO335
UPC: 78590101247
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC
Overview
35 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC
Also known as: 78590101247, QO335
Specifications
Poles: | 3 |
Amps: | 35 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Amps: | 35 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)