Breaker, Molded Case, 100A, I Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 667520

Cat #: 140MG-I8P-D10

UPC: 885630441832

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, I Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Also known as: 885630441832, 140MG-I8P-D10

Specifications

Poles: 3
Volts AC: 480
Amps: 100
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 100
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)