Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Bronze

Item #: 667468

Cat #: 5180-7

UPC: 050169518076

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Bronze.

Overview

Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Bronze.
• Rugged metallic construction• State-of-the-art powder coat finishprovides maximum weatherabilityand scratch resistance• Self-closing lids assure weatherproofprotection when thereceptacle is not in use• Includes installation hardware,gasket, and multi-lingualinstructions
Also known as: 050169518076, 5180-7

Specifications

Material: Die Cast Aluminum
Gangs: 1
Mounting: Horizontal
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 1
Color: Bronze
Finish: Bronze

Customer Reviews

No reviews for this product
(0)