Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 4/0 AWG

Item #: 66744

Cat #: GR1182Q

UPC: 782856000846

Sign In or Register to view pricing and more.
Documents & Guides
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG (Stranded).

Overview

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 4/0 AWG (Stranded).
Also known as: 782856000846, GR1182Q

Specifications

Diameter: 3/4 in
Family / Style: GR
Allowable Gauge Range: 4/0
Diameter: 3/4 in
Allowable Gauge Range: 4/0
Family / Style: GR

Customer Reviews

No reviews for this product
(0)