Push Button, Guard, for Illuminated Devices, 30mm

Item #: 6674

Cat #: 800H-N152

UPC: 662073997887

Documents & Guides
Push Button, Guard, for Illuminated Devices, NEMA 4/4X/13, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Guard, for Illuminated Devices, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N152 from Rockwell Automation® is an 800H accessory. It is a 30 mm illuminated push button guard accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073997887, 800H-N152

Specifications

Size: 30 mm
Type: Guard, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Guard, Pushbutton

Customer Reviews

No reviews for this product
(0)