18 AWG TFFN Stranded Copper, Pink, 500', Coil

Item #: 66737

Cat #: TFFN18STRPNK500CL

UPC: 980100626662

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Coil

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Coil
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100626662, TFFN18STRPNK500CL

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Coil
Gauge: 18
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Coil
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)