Br House Panel

Item #: 667303

Cat #: HP40SHL

UPC: 782114105856

Sign In or Register to view pricing and more.
Documents & Guides
Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 40/40 Distribution, 4 Jaws, Main Breaker Included Bwh2200 , Ringless Security, Bypass Lever,ug Service, NEMA 3r - Rainproof Enclosure ***Lugs Not Included***

Overview

Standard House Panel, 1-inch Br Type - Euserc, 400 Amp, 22/10 Kaic, 40/40 Distribution, 4 Jaws, Main Breaker Included Bwh2200 , Ringless Security, Bypass Lever,ug Service, NEMA 3r - Rainproof Enclosure ***Lugs Not Included***
Also known as: 782114105856, HP40SHL

Specifications

Amps: 400
Volts AC: 120/240
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Family / Style: BR
Circuits: 40
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)