![Category 5e, Non-Plenum, 24/4-Pair, Gray, 1000' Pull Pack Category 5e, Non-Plenum, 24/4-Pair, Gray, 1000' Pull Pack](https://rexel-cdn.com/products/424cmpcat3grppesx.jpg?i=A28EA163-12B4-41F3-B31E-3B8C9A616AF5&f=420)
Category 5e, Non-Plenum, 24/4-Pair, Gray, 1000' Pull Pack
Item #:
6673
Cat #:
51-240-35
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ,300V - Gray - Pull Pack Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ,300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 51-240-35
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | Gray |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Volts AC: | 300 |
Material: | Copper |
Color: | Gray |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)