SQD H324NDS 200AMP 240VOLT HEAVY

Item #: 667268

Cat #: H324NDS

UPC: 785901369530

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD H324NDS 200AMP 240VOLT HEAVY DUTY STAINLESS STEELDISCONNECT FUSED

Overview

SQD H324NDS 200AMP 240VOLT HEAVY DUTY STAINLESS STEELDISCONNECT FUSED
Also known as: 785901369530, H324NDS

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Amps: 200
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Poles: 3
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)