
4-Way Cable Tie Mounting Base, 0.18", Black
Item #: 667196
Cat #: MB4A0C2
UPC: 089306024156
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR, Black, 100/pkg
Sign In or Register to view pricing and more.
Overview
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/SR, Black, 100/pkg
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306024156, MB4A0C2
Specifications
Color: | Black |
Width: | 1.120 in |
Mounting: | Adhesive, 0.180 in Screw Hole |
Material: | Nylon |
Length: | 1.120 in |
Color: | Black |
Mounting: | Adhesive, 0.180 in Screw Hole |
Length: | 1.120 in |
Width: | 1.120 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)