Identification Tie, 18lbs, 4.3", Natural, 100PK

Item #: 667195

Cat #: IT18FL9C2

UPC: 089306018933

Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, 4.3 Inch Long, 18 Pound Tensile Strength, PA66, Natural, 100/pkg

Overview

Identification Tie, 4.3 Inch Long, 18 Pound Tensile Strength, PA66, Natural, 100/pkg
Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.
Also known as: 089306018933, IT18FL9C2, Flag tags

Specifications

Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 4.300 in
Weight Capacity: 18 lbs
Material: Nylon
Color: White
Length: 4.300 in

Customer Reviews

No reviews for this product
(0)