MINIATURE CIRCUIT BREAKER 120/240V 90A

Item #: 66708

Cat #: QOB290

UPC: 78590101969

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 90A,1-Phase,10kA,120/240 Vac,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 90A,1-Phase,10kA,120/240 Vac,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 90 A, 2 pole, 120/240 V, 10 kA, bolt on
Also known as: 78590101969, QOB290

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 90
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)