
16 AWG TFFN, Blue, 2500'
Item #: 66707
Cat #: TFFN16STRBLU2500RL
UPC: 048243227327
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 2500 ft. Reel.
Sign In or Register to view pricing and more.
Overview
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 2500 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243227327, TFFN16STRBLU2500RL
Specifications
Color: | Blue |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 AWG |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Blue |
Material: | Copper |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Length: | 2500 ft |
Volts AC: | 600 |
Gauge: | 16 AWG |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)