This product has been discontinued.
Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 4100K
Item #: 667056
Cat #: 82544H
UPC: 726585825448
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 5000, CRI: 86, Color Temperature: 4100K, Length: 46 inch
Overview
Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 5000, CRI: 86, Color Temperature: 4100K, Length: 46 inch
Also known as: 726585825448, 82544H
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 5000 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 86 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Miniature Bi-Pin (G5) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 86 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)