I/O Module, High Speed Counter, 245mA, at 5.1V

Item #: 66704

Cat #: 1769-HSC

UPC: 612598286201

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, MicroLogix 5000, High Speed Counter, 245 mA at 5.1 Volt

Overview

I/O Module, MicroLogix 5000, High Speed Counter, 245 mA at 5.1 Volt
The 1769-HSC module has six differential DC inputs that can be used as two to four high-speed counters. The module has 4 sourcing DC outputs and 12 additional ‘virtual’ outputs. The counters provide accumulated pulse counts to the input array of the module and can cause onboard outputs to react to input conditions at high speed.
Also known as: 612598286201, 1769-HSC

Specifications

Type: I/O Module, High Speed Counter
Amps: 0.245
Type: I/O Module, High Speed Counter
Amps: 0.245

Customer Reviews

No reviews for this product
(0)