Has Been Replaced By Eaton EGENX11A

Item #: 667014

Cat #: EGENX11

UPC: 786685682808

Sign In or Register to view pricing and more.
Has Been Replaced By Eaton EGENX11A11kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 63dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.

Overview

Has Been Replaced By Eaton EGENX11A11kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 63dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.
Also known as: 786685682808, EGENX11

Specifications

Volts AC: 120, 240
Wattage: 11 kW
Volts AC: 120, 240
Wattage: 11 kW

Customer Reviews

No reviews for this product
(0)