Weatherproof Cover, 2-Gang, Universal, Vertical, Expandable, Aluminum, Gray

Item #: 666845

Cat #: MX7280S

UPC: 092326101370

Documents & Guides
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 2" to 3-1/2", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 55 Possible Configurations, Includes: Lockable Tab
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Metallic, Depth: 2" to 3-1/2", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, Decorator/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375" or 1.625". ***Allows for Up to 55 Possible Configurations, Includes: Lockable Tab
Revolutionary patented design expands from 2 in. to 3-1/2 in. for in-use needs Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Lockable open or closed and fits fullsize padlock Extra Duty® rated Vertical mount
Also known as: 092326101370, MX7280S

Specifications

Depth: 3 1/2 in
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Depth: 3 1/2 in
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)